Joshua Recycled Polyester 6 Panel Cap


Select
£7.39 Inc VAT (20%)


See all variants from £7.39

Description

Key Features:
• Twill
• 100% Recycled Polyester
• Curved Visor
• Six Panels
• Mens (Unisex)
• 200gsm
• Tear Out, 2 Part Label
• Joshua Recycled Polyester 6 Panel Cap
• One Size
• Velcro Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Closure Type:
Velcro Closure
Angle Of Crown:
65 Degrees
Fabric:
Twill
Fabric Composition:
100% Recycled Polyester
Sustainability:
Recycled
Number of Panels:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome