Liberty Five Buckle Hvy Brush Cotton 5 Panel Cap


Select
£3.69 Inc VAT (20%)


See all variants from £3.69

Description

Key Features:
• Liberty Five Buckle Heavy Brush Cotton 5 Panel
• Curved Visor
• Mens (Unisex)
• 250gsm
• Twill Medium Brushed
• One Size
• AMFORI (BSCI) , SEDEX
• Five Panels
• Metal Buckle Closure
• Tear Out, 1 Part Label
• Medium Shape Structured Profile
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Gender:
Men
Fabric Composition:
100% Cotton
Angle Of Crown:
65 Degrees
Size:
One Size
Closure Type:
Metal Buckle
Certification:
AMFORI (BSCI), SEDEX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome