Liberty Six Brushed Cotton 6 Panel Cap


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Key Features:
• 55 Degree Crown Angle
• Liberty Six Brushed Cotton 6 Panel Cap
• Curved Visor
• Six Panels
• Low Shape Structured Profile
• Mens (Unisex)
• 250gsm
• Twill Medium Brushed
• Tear Out, 2 Part Label
• One Size
• AMFORI (BSCI) , SEDEX
• Velcro Closure
• 100% Cotton
• Baseball Cap

Feature Attributes

Closure Type:
Velcro Closure
Gender:
Men
Hat Profile:
Low Shape Structured Profile
Fabric:
Twill Medium Brushed
Size:
One Size
Visor Type:
Curved Visor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome