Liberty Six Buckle Brushed Cotton 6 Panel Cap


£3.99 Inc VAT (20%)

See 7 Product Variants
£3.99

Description

Key Features:
• 55 Degree Crown Angle
• Curved Visor
• Six Panels
• Low Shape Structured Profile
• Mens (Unisex)
• 250gsm
• Twill Medium Brushed
• Tear Out, 2 Part Label
• One Size
• AMFORI (BSCI) , SEDEX
• Metal Buckle Closure
• Liberty Six Buckle Brushed Cotton 6 Panel
• 100% Cotton
• Baseball Cap

Feature Attributes

Angle Of Crown:
55 Degrees
Gender:
Men
Number of Panels:
6
Hat Profile:
Low Shape Structured Profile
Closure Type:
Metal Buckle
Fabric:
Twill Medium Brushed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome