Pitcher Flexible Fit 6 Panel Cap


Select
Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• Mid Visor
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• Pitcher Flexible Fit 6 Panel Cap
• 305gsm
• Medium Shape Structured Profile
• 98% Cotton 2% Elastane
• Chino Twill
• Fully Enclosed Stretch Closure
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Fabric:
Chino Twill
Closure Type:
Fully Enclosed Stretch Closure
Product Type:
Sportswear Baseball Cap
Fabric Composition:
98% Cotton 2% Elastane
Certification:
AMFORI (BSCI), SEDEX, Walmart
Number of Panels:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome