Racing Teamwear 6 Panel Cap


£5.09 Inc VAT (20%)

See 8 Product Variants
£5.09

Description

Key Features:
• 55 Degree Crown Angle
• Twill
• Curved Visor
• 94% Polyester 6% Viscose
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• 180gsm
• Velcro Closure
• Medium Shape Structured Profile
• Racing Teamwear 6 Panel Cap
• Baseball Cap

Feature Attributes

Product Type:
Automotive Baseball Cap
Size:
One Size
Gender:
Men
Closure Type:
Velcro Closure
Certification:
AMFORI (BSCI), SEDEX, Walmart
Fabric Composition:
94% Polyester 6% Viscose
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome