Reflect 6 Panel Reflective Piping Baseball Cap


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Key Features:
• Twill
• Curved Visor
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• 180gsm
• Metal Buckle Closure
• Medium Shape Structured Profile
• 65% Polyester 35% Cotton
• Baseball Cap
• 65 Degree Crown Angle
• Reflect 6 Panel Reflective Piping Cap

Feature Attributes

Gender:
Men
Fabric Composition:
65% Polyester 35% Cotton
Angle Of Crown:
65 Degrees
Certification:
AMFORI (BSCI), SEDEX, Walmart
Visor Type:
Curved Visor
Number of Panels:
6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome