Snap Back Flat Visor 6 Panel Cap


Select
£6.29 Inc VAT (20%)


See all variants from £6.29

Description

Key Features:
• Twill
• 400gsm
• Six Panels
• Mens (Unisex)
• Snap Back Flat Visor 6 Panel Cap
• Tear Out, 2 Part Label
• One Size
• PVC Snap Closure
• High Shape Structured Profile
• 100% Polyester
• Flat Visor
• Baseball Cap
• 85 Degree Crown Angle

Feature Attributes

Number of Panels:
6
Product Type:
Urban Baseball Cap
Gender:
Men
Size:
One Size
Fabric:
Twill
Closure Type:
PVC Snap Closure
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome