Snap Back Youth Flat Visor 6 Panel Cap


Select
£5.29 Inc VAT (20%)


See all variants from £5.29

Description

Key Features:
• Twill
• 400gsm
• Six Panels
• Tear Out, 2 Part Label
• One Size
• PVC Snap Closure
• High Shape Structured Profile
• Childrens
• 100% Polyester
• Flat Visor
• Snap Back Youth Flat Visor 6 Panel Cap
• Baseball Cap
• 85 Degree Crown Angle

Feature Attributes

Certification:
AMFORI (BSCI), SEDEX, Walmart
Product Type:
Urban Trucker Cap
Number of Panels:
6
Angle Of Crown:
85 Degrees
Closure Type:
PVC Snap Closure
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome