Syntis Classic Bump Caps


£15.99 Inc VAT (20%)

See all variants from £15.99

Description

These Classic series industrial bump caps are ideal for providing protection against minor bumps without compromising on comfortability and style. Available in navy blue and black, with long, micro or standard sized peaks, each cap possesses optimum thermoregulation technology, an adjustable buckle, ventilation and all-round best in class protection.

Features and Benefits
• Maximum air circulation thanks to unique airflow management and the use of aerated and breathable materials
• Constructed from water repellent textiles that contain moisture vapour transfer technology to keep your dry no matter the weather
• Lightweight design for optimum comfort and range of movement
• Designed to be compatible with hearing and eye protection PPE for comprehensive protection
• Can be washed at a 40°C wash cycle to keep the product clean and in a hygienic condition
• Low profile, secure size adjustment allows the product to fit a range of head sizes
• Product is available in both black and navy blue with long, micro or standard length peaks to suit your requirements
• Space for corporate logos to be embroidered or printed on allowing you to personalise the product
• Manufactured with patented thermoregulating 37.5® Technology which possesses active particles that are permanently embedded in the materials to keep your body at the ideal core temperature of 37.5°C

Typical Applications
• Automotive
• Aerospace
• Public transport
• Facilities maintenance
• Construction
• Tradespeople
• Transport and logistics
• Manufacturing
• Food and beverage production
• Train maintenance
• Police

Standards
• EN 812:2012

See full description

Feature Attributes

Peak Style:
Standard Peak
Adjustment Type:
Buckle
Outer Material:
Polyester
Series:
Syntis Classic
Standards Met:
EN 812
Ventilation Type:
Vented

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome