Youths Recy 5 Recycled 5 Panel Cap


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Key Features:
• Twill
• 100% Recycled Polyester
• Curved Visor
• 220gsm
• Tear Out, 2 Part Label
• One Size
• Five Panels
• Velcro Closure
• High Shape Structured Profile
• Childrens
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Youths Recy 5 Recycled 5 Panel Cap
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Fabric:
Twill
Number of Panels:
5
Angle Of Crown:
65 Degrees
Closure Type:
Velcro Closure
Gender:
Childrens
Hat Profile:
High Shape Structured Profile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome