Zion Recycled Trucker 5 Panel Cap


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• Twill
• Zion Recycled Trucker 5 Panel Cap
• 100% Recycled Polyester
• Curved Visor
• Mesh Back In 100% Recycled Polyester
• Low Shape Structured Profile
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Five Panels
• PVC Snap Closure
• 260gsm
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Fabric:
Twill
Closure Type:
PVC Snap Closure
Size:
One Size
Sustainability:
Recycled
Number of Panels:
5
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome