Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Casual Shoes
1796 PU Coated Leather Safety Clogs, SB, SRC, Cat. II, Black
By Ejendals
Shoe Size
Select
See all variants from
£74.99
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£74.99
Description
Description unavailable
Feature Attributes
Series:
1796
Colour:
Black
Standards Met:
EN ISO 20345, 2011
Gender:
Unisex
Toe Impact Protection:
200 J
Ladder Grip:
No
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome