910 Oxford Black Leather Safety Shoes


Select
£42.99 Inc VAT (20%)


See all variants from £42.99

Description

Toesavers Black Leather Safety Shoes to ENISO 20345-1- S1P. Steel toecap/Steel midsole. Quality leather uppers. Fabric linings offering extra wicking. Antistatic. Removable antistatic footbed. Heel absorption. Dual density PU outsole. Oil, acid chemical and solvent resistant. Anti-slip sole SRA rated. Heat resistant to 200°C.
REPLACED WITH HIM9630910-RANGE

Feature Attributes

Gender:
Men
Safety Classification:
S1P
Midsole Material:
Steel
Upper Material:
Leather
Standards Met:
ENISO 20345-1
Toe Cap Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome