Authentic Original Female Boat Shoes


£69.99 Inc VAT (20%)

See 6 Product Variants
£69.99

Description

The one that started it all the Authentic Original is a tried-and-true icon of prep style. True to our heritage they're still hand-sewn using time-honoured craftsmanship with premium materials and the wet/dry traction that made them legendary.Full-grain unlined leather uppers resist effects of salt and freshwater to provide long lasting wearTwo-eye design with rust-proof eyelets and functional one-piece rawhide lacesGenuine hand-sewn moccasin construction conforms to your foot for durable broken-in comfort360 Lacing System for a customized fit as relaxed or tightened up as you'd likeShock absorbing heel cup and Ortholite insole provides added stability and comfortThe original razor-cut Wave-Siping for ultimate wet/dry traction provides sure footing boat deck to back deckStitched on non-marking rubber outsole providing long-lasting durability and flexibility

Feature Attributes

Material:
Leather
Fitting:
Regular
Upper Material:
Leather
Heel Height:
20
Lining Material:
Mesh
Sole Material:
Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome