Footwear Carbon Safety Shoes (F0251)


Select
Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

The BOA® Fit System is made from extremely durable, high-quality materials. BOA® allows you to dial in to a fast, effortless, precision fit.; The outer material is breathable and easily leads heat and moisture away from the foot for excellent comfort.; The outer material is made of durable polyester.; The toe caps are made from carbon fibre, a very light and tough material. The toe caps are exceptionally strong and resistant to both impact and pressure.; Midsole of XL EXTRALIGHT® EVA and sole of rubber with extreme slip resistance.; The sole is oil and petrol resistant.; ESD approved to EN IEC 61340-4-3: 2018 + EN 61340-5-1: 2016.; Stabilisation with MASCOT’s patented multi-function shank.

The product is covered by REACH

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The product packaging is made from or contains recycled materials;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



FT088-980-88 Impregnation Spray; FT089-980-88 Foam cleaning set

See full description

Feature Attributes

Product Type:
Safety Shoe
Gender:
Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome