FS44 Brogue Leather Safety Shoes


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

FS44
S1P. To ISO20345. Padded ankle collar. Steel midsole. Antistatic. 200 joules toe protection. Heel energy absorption 20 joules. TPU/PU sole. Heat resistant to 200°C. Resistant to oils, acids, alkalis, and solvents.

Feature Attributes

Gender:
Unisex
Standards Met:
EN ISO 20345
Sole Material:
TPU,Polyurethane
Midsole Material:
Steel
Colour:
Black
ESD:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome