Gecko Safety Shoes, 2470, Black


£169.99 Inc VAT (20%)

See 14 Product Variants
£169.99

Description

A quality shoe in a very strong textile upper material with reflective threads and KPU-reinforced toe and heel parts. The Freelock solution makes it easy and smooth to get in and out of the shoes. The outsole is made of nitrile rubber for best durability and the textile nail protection also meets the tough requirements of EN 22568-4 with 3 mm nails. The toe cap is made of composite. The insole, which is anatomically designed for the best comfort, is made of a soft PU material and has a textile upper with good moisture absorption. Best suited for outdoor work in construction, transport, maintenance, repair, and service. Women's last in sizes 35-39

Feature Attributes

Colour:
Black/Black
Product Type:
Protective footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome