Lace Up Safety Shoe


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

An extra comfortable and durable safety footwear in original Italian PUR 300 degree rubber sole with penetration protection.

Smart leather shoe ideal for official use in hazardous environments
Lace-up front with three eyelets
Steel toe cap and midsole protection
Water resistant leather upper
Rubber/polyurethane sole is lightweight and shock absorbent
Antistatic
Meets EN ISO 20345:2011 safety footwear standards
Safety Rating S3

See full description

Feature Attributes

Height:
130 mm
Length:
340 mm
Gender:
Men
Colour:
Black
Sole Material:
Rubber/Pu Sole
Width:
290 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome