Mens Cessnock Colleton Slip Resistant Shoes


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

You have sleek style comfort and protection figured out with the SKECHERS Work Relaxed Fit: Cessnock - Colleton SR shoe. Smooth knit mesh fabric upper in a slip on sporty casual comfort slip resistant work trainer with stitching and overlay accents.
Soft smooth woven knit sporty mesh fabric upper
Water and stain resistant upper design
Slip on sporty casual comfort slip resistant work sneaker
Stitching accents
Sleek synthetic toe overlay detail adds durability
Woven-in texture for added durability and breathability
Heel panel fabric overlay with side S logo and top pull on tab
Instep panel with logo detail and top pull on loop
Stretch front panel and collar for easy slip on fit
Padded collar

See full description

Feature Attributes

Heel Height:
30
Sole Material:
EVA
Fitting:
Standard
Heel Type:
Wedge
Upper Material:
Textile
Material:
Textile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome