Mens Cottonwood Elks SR Occupational Shoes


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

Put in your service with style and total comfort wearing the SKECHERS Work Relaxed Fit: Cottonwood - Elks SR shoe. Smooth nappa leather upper in a lace up dress casual slip resistant work oxford with stitching and overlay accents. Memory Foam insole.
Lace up front dress casual comfort slip resistant work oxford design
Sole tested using ASTM F1677-96 Mark II standards to meet or exceed a .5 coefficient even on wet and oily surfaces
Smooth nappa leather upper with lightly polished finish
Stitching accents
Rounded plain toe front
Embossed side S logo
Relaxed Fit design for a roomy comfortable fit
Memory Foam cushioned removable comfort insole
Shock absorbing midsole
Metal Eyelets

Feature Attributes

Gender:
Men
Upper Material:
Leather
Lining Material:
Soft Fabric
Heel Type:
Mid cut
Colour:
Black
Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome