Mens Relaxed Fit Uno SR Work Shoes


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Comfort style and safety combine easily in Skechers Work Relaxed Fit: Uno SR - Sutal. This lace-up work design features a smooth perforated synthetic upper with an Air-Cooled Memory Foam insole and a visible Skech-Air air-cushioned midsole.
Electrical Hazard (EH) Safe design
EH Safe design tested ASTM F2892-11
Slip-resistant traction outsole with oil resistance
Skechers Air-Cooled Memory Foam comfort insole
Skech-Air visible air-cushioned midsole
Relaxed Fit for a roomy comfort fit at toe and forefoot
Smooth synthetic 'durabuck' perforated upper with lace-up front
Skechers logo detail

See full description

Feature Attributes

Sole Material:
Rubber
Heel Type:
Wedge
Fitting:
Medium
Gender:
Men
Upper Material:
Synthetic durabuck
Material:
Synthetic durabuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome