Mens Squad SR Myton Occupational Shoes


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Stay comfortable and look good all day wearing the SKECHERS Work Relaxed Fit: Squad SR - Myton shoe. Soft smooth knit mesh fabric upper in a slip on sporty casual work slip resistant sneaker with stitching accents and Memory Foam insole.
Water and stain repellent treated fabric upper
SKECHERS Slip Resistant traction outsole
Slip Resistant sole tested to EC standards
Soft smooth knit mesh fabric upper
Slip on sporty casual work slip resistant comfort sneaker
Synthetic overlays at toe and instep
Stitched heel overlay panel
Side S logo
Stretch laced front panel for easy slip on comfort
Padded collar

See full description

Feature Attributes

Heel Height:
30
Lining Material:
Textile
Upper Material:
Textile
Sole Material:
EVA/Rubber
Heel Type:
Flat
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome