Metal Free Water Resistant Lace Up Safety Shoe


£61.99 Inc VAT (20%)

See 10 Product Variants
£61.99

Description

A practical micro fibre shoe with a lightweight composite toe cap, antibacterial lining and comfort insole. Superb SRC slip resistance.

Footsure FS662 Safety Lace Up Shoes
SRC Non Slip
Ergonomic Aegis Anti-bacterial Footbed
Aegis Anti-bacterial Cambrella Lining
Protect against compression of up to 15,000 Newton
NULL
All weather, lightweight and durable
METAL FREE with composite toecap of impact resistance of 200 J
Antistatic ESD

Feature Attributes

Colour:
Black
Gender:
Unisex
Sole Material:
Pu
Material:
Microfibre
Fitting:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome