Mocc Toe SRC Safety Slip Shoe


Select
£40.99 Inc VAT (20%)


See all variants from £40.99

Description

A leather slip on safety shoe with antistatic function, lightweight SRC slip resistant sole

Smart black leather safety shoe ideal for industrial office use
Slip-on mono-black shoe crafted with a smooth leather upper
Constructed with single density PU sole offering excellent slip resistance
Mocc front with mid leather overlay detail
Steel toe cap protection against 200 joules impact
Antistatic
Energy absorbing heel
Meets EN ISO 20345:2011 safety footwear standards
Passes SRC slip resistance standards

Feature Attributes

Width:
205 mm
Sole Material:
Single Density Pu
Length:
320 mm
Colour:
Black
Gender:
Men
Weight:
1350 g
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome