Neath Mule Slippers Female


Select
Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Discover soft barefoot wear in these luxury check mules adorned with gentle warm lining and comfort padding. They are so easy to step into which makes them the ideal gift for her this winter.Ladies slip on mule ideal for snowy wintry evenings in loungewearLuxury padded upperFaux fur top line for added comfortThe inner is adorned with gentle microfiber faux wool liningEnormously comfortable to wear barefoot or with socksLightweight and flexible TPR Sole

Feature Attributes

Sole Material:
TPR
Heel Height:
5
Material:
Polyester
Upper Material:
Polyester
Lining Material:
100% polyester
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome