Plushwave 2.0 Boat Shoes Male Black


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Our Authentic Original Boat Shoe gets a fresh update with max comfort. Featuring our signature PLUSHWAVE technology this style feels as light-as-air and provides ultra cushioning.Premium camo-etched leather upperHandsewn 3-Eye constructionRawhide laces with 360 Lacing System for customized fitRemovable leather-lined PLUSHWAVE insole for superior lightweight comfortDual-density PLUSHWAVE midsole and outsole

Feature Attributes

Material:
Leather
Heel Height:
10
Upper Material:
Leather
Fastening Method:
Slip On
Fitting:
Standard
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome