Riverbound Pasay Slip Resistant Clogs


Select
£55.99 Inc VAT (20%)


See all variants from £55.99

Description

Slip on supportive comfort before starting on your prep work with the Skechers Work Arch Fit: Riverbound - Pasay SR clog. This slip-resistant clog features a sculpted flexible EVA upper with an Arch Fit footbed and a convertible heel sling strap.
Patented Skechers Arch Fit contoured footbed with podiatrist-certified arch support
Podiatrist-designed shape developed with 20 years of data and 120000 unweighted foot scans
Contoured footbed helps mold to your foot to reduce shock and increase weight dispersion
Slip-resistant traction outsole with oil resistance
Lightweight flexible EVA upper with a convertible heel sling strap

See full description

Feature Attributes

Upper Material:
EVA
Fitting:
Standard
Fastening Method:
Slip On
Colour:
Black
Lining Material:
EVA
Heel Height:
35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome