Waterproof Lace Gibson Safety Shoe


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

A smart and practical safety shoe with steel toe and midsole protection. Including antistatic protection and breathable waterproof lining.

Black gibson lace up safety shoe
Waterproof lined -S3
SRC sole
EN ISO 20345:2011 S3 SRC
Fuel Oil Resistant Outsole
Steel toe Protection tested up 200 Joules
Antistatic
Composite midsole for penetration resistance protection and greater flexibility

See full description

Feature Attributes

Gender:
Men
Sole Material:
Single Density Pu
Colour:
Black
Material:
Leather
Features:
Waterproof
Heel Height:
30 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome