Women's Ghenter Srelts Occupational Shoes


£63.99 Inc VAT (20%)

See 6 Product Variants
£63.99

Description

Enjoy your whole day in sporty style and sure-footed comfort in the sporty Skechers Work Relaxed Fit: Ghenter - Srelt SR shoe. This slip-resistant sneaker features a heathered jersey knit upper with a slip-on bungee-laced front and cushioned insole.
Slip-resistant traction outsole with oil resistance
Standard: EN ISO 20347:2012 Category: OB SRC
Relaxed Fit for a roomy comfort fit at toe and forefoot
Air-Cooled Memory Foam removable cushioned comfort insole

Feature Attributes

Fitting:
Standard
Upper Material:
Polyester
Heel Type:
Flat
Colour:
Black
Lining Material:
Polyester
Fastening Method:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome