Women's Marsing Gmina Slip Resistant Occupational Shoes


Select
Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Support comfort and safety for all day wear comes in the Work Relaxed Fit: Marsing Gmina SR shoe. Lightly textured full grain leather upper in a lace up dress casual work slip resistant oxford trainer with stitching accents and Memory Foam insole.
Slip Resistant traction outsole
Durable full grain leather upper with lightly textured finish
Rounded roomy plain toe front
Side and heel panel leather and synthetic overlays
Padded collar and tongue
Relaxed Fit design for a roomy comfortable fit
Memory Foam cushioned comfort insole
Lightweight flexible shock absorbing midsole
Textured midsole side detail
Slip Resistant rubber traction outsole

See full description

Feature Attributes

Gender:
Women
Lining Material:
Fabric
Upper Material:
Full Grain Leather
Sole Material:
EVA/Rubber
Heel Type:
Flat
Fastening Method:
Lace Up
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome