Women's Relaxed Fit Dighton Bricelyn SR Safety Shoes


£59.99 Inc VAT (20%)

See 9 Product Variants
£59.99

Description

Sporty style all day safety and comfort comes with Skechers Work Relaxed Fit: Dighton - Bricelyn. This lace-up features a slip-resistant smooth synthetic and leather upper with a Skechers Memory Foam insole.
Electrical Hazard (EH) Safe design
EH Safe tested ASTM F2892-11 for safety
Slip-resistant traction outsole with oil resistance
Skechers Memory Foam cushioned comfort insole
Relaxed Fit design for a roomier comfortable fit
Smooth synthetic and leather upper with lace-up front
Flexible lightweight shock-absorbing midsole
Skechers logo detail

Feature Attributes

Fastening Method:
Lace Up
Material:
PU
Lining Material:
Polyester
Sole Material:
Rubber
Heel Height:
20
Gender:
Women
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome