Women's Sure Track Erath Occupational Shoes


£63.99 Inc VAT (20%)

See 2 Product Variants
£63.99

Description

Sporty style all day safety and comfort comes with the SKECHERS Work Relaxed Fit: Sure Track - Erath shoe. Smooth leather upper in a lace up sporty casual comfort work slip resistant sneaker with stitching accents and Memory Foam insole.
Smooth leather upper
Side stitched stripe designs with side S logo
Lace up sporty casual comfort slip resistant work sneaker design
Relaxed Fit design for a roomier comfortable fit
Memory Foam topped cushioned removable comfort insole
FlexSole shock absorbing flexible lightweight midsole
Slip Resistant rubber traction outsole
Padded collar and tongue
Electrical Hazard (EH) Safe design - EH Safe rated ASTM F2413-05
Slip Resistant sole tested with ASTM F1677-96 Mark II standards to meet or exceed a .5 coefficient even on wet and oily surfaces

Feature Attributes

Colour:
Black
Material:
Leather
Fastening Method:
Lace Up
Heel Type:
Flat
Lining Material:
Soft Fabric
Sole Material:
Nitrile Rubber
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome