Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Chemical Resistant Gloves
Alpha-Tec Neoprene/Nitrilechem Gloves
By Ansell
5 Variants From
£8.39
Inc VAT (20%)
See 5 Product Variants
£8.39
Description
Description unavailable
Feature Attributes
MFR Part No.:
58-005
Standards Met:
EN ISO 374-1,EN ISO 21420, 2020,EN 388, 2016,EN ISO 374-5,EN407 Thermal Risks
Colour:
Green
Overall Length:
350 mm
Series:
AlphaTec®
Material:
Nitrile,Neoprene
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome