0
1
2

AlphaTec 58-128 Nitrile Gauntlets, Grey & Green


Select
£5.69 Inc VAT (20%)


See all variants from £5.69

Description

Utilising Thin Nitrile Technology, the AlphaTec® 58-128 glove enables wearers to move their hands naturally without constraint. The thin nitrile barrier provides superior hand protection against irritant contact fluids, while Ansell Grip™ Technology offers precise handling of small oily or wet parts.

Features and Benefits
• ERGOFORM™ technology delivers musculoskeletal support for reduced strain
• Comfortable to wear with a second skin fit
• Formed to fit the users hand for reduced hand fatigue and repetitive strain injury
• Allows for natural movement to boost wearer productivity
• ANSELL GRIP™ technology for excellent wet and dry grip in a range of settings
• Silicone-free and suitable for painting and finishing applications

Typical Applications
• Automotive
• Automotive aftermarket
• Chemical
• Machinery and equipment
• Metal fabrication

Standards
• CE Category III
• EN ISO 374-1:2016 Type A JKLOPT
• EN ISO 374-5:2016
• EN 388:2003 X.1.2.1.
• EN 388:2016 2.1.2.1.A.

Approvals
• Certified for use in food production and handling
• REACH Compliant

Warnings
• Zinc Diethyldithiocarbamate may cause skin irritation or sensitivity in some users

See full description

Feature Attributes

EN388 Abrasion:
X
Thickness:
0.175 mm
Material:
Nitrile
Standards Met:
EN374-2 Micro Organism,EN374-3 Low Chemical,EN1149 Antistatic
Overall Length:
280 mm
Liner Material:
Nylon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome