Green Flock Lined Nitrile Gauntlets


£35.99 Inc VAT (20%)

See 6 Product Variants
£35.99

Description

Nitrex 613 Chemical Resistant Gloves
Fewer tasks pose more risks to hands and wrists than chemical handling applications, and these risks can be found in many a workplace today. From general cleaning roles to chemical and oil processing roles. That's why we've developed our range of Nitrex by Unigloves Chemical Resistant Gloves. For over 30 years, Unigloves has been a trusted partner in personal protective equipment throughout Europe and the UK. Protecting your workers' hands is our business, and by providing your workplace with the highest quality in safety gloves, we help you continue to do yours. Our Nitrex range consists of a variety of reusable, high-quality, and extremely versatile work gloves to protect hands against all manner of hazards. From cut resistant to general handling, electrically insulating, thermal protective, and chemical resistant – Unigloves Nitrex range has the perfect safety glove solutions for your workplace. Nitrex 613 Chemical Resistant Gloves have been developed utilising the latest in safety glove technology and high-quality materials to offer you a versatile and robust gauntlet glove that protects workers' hands and lower arms against a range of chemical and liquid hazards.
Nitrex 613 Chemical Resistant Gloves User Benefits
• Resistant to a range of chemicals, strong detergents, solvents, and oils• Good abrasion protection• Moisture-wicking flock lining • Comfortable ergonomic shape• Diamond-patterned palm for enhanced grip• Safe for use in food processing• Tested to EN388, EN420, EN374-1, EN374-2, EN374-4, EN374-5For many tasks that require protection from chemicals, oils, strong detergents, or solvents, you need to protect more than just hands. Our chemical resistant gauntlet gloves are long-wristed, ensuring that not only are hands protected from exposure to chemicals, but that lower arms and wrists are kept safe. Our Nitrex 613 chemical resistant gauntlet gloves shield hands, wrists, and lower arms against a range of chemicals while offering enhanced grip in both the wet and dry, thanks to the non-slip diamond textured grip pattern of the palm. These flock lined nitrile gloves are not only chemical resistant, but also offer good abrasion resistance, helping to ensure that hands are kept safe from scrapes, scratches and tears, as well as a range of chemicals, strong detergents, solvents, and oils. Additionally, the robust nitrile construction of these gloves makes them hard-wearing and long-lasting – providing excellent value for money and the superior protection you've come to expect from the Unigloves range. Of course, comfort is always a factor in the development of our work gloves here at Unigloves. Our Nitrex 613 Chemical Resistant Gloves are flock lined with a fine layer of natural cotton fibres which absorbs perspiration, making them light weight, breathable and less irritating against the skin. For some of the most comfortable, ergonomic, and highly protective gauntlet gloves on the market, the Nitrex 613 has got you covered.
Sectors and applications
Chemical resistant gloves are the first line of defence for hands, wrists, and arms in applications where contact with harmful substances is a risk to workers. From low-level risk applications to the more hazardous jobs around your workplace, only the highest quality in chemical resistant gauntlet gloves will do. Our Nitrex 613 flock lined nitrile rubber gloves are designed to keep workers safe from a variety of chemicals whilst offering superior grip in dry, wet or damp environments, added comfort, and fantastic dexterity. Unigloves Nitrex 613 Chemical Resistant Gloves are suitable for use in a range of sectors, including: • Food processing and handling • Automotive • Engineering • Local authority work • Recycling • Utilities • Janitorial • Chemical handling Some of the applications these chemical resistant gauntlet gloves are particularly suited to include: Packaging/handling food: Nitrex 613 Chemical Resistant Gloves are approved for use with foods, meaning you can ensure that not only are hands kept safe but that your gloves will not pose a risk to food products in packaging and handling applications. Waste handling: In waste handling tasks, the risks can be unexpected, as well as many and varied – making them difficult to prepare for. Only a chemical resistant glove with good abrasion protection can ensure hands, wrists, and arms are shielded against the variety of potential hazards involved. The Unigloves Nitrex 613 chemical resistant gauntlet gloves provide protection right up to the lower arms against a range of chemicals, strong detergents, solvents and oils, and are the perfect safety glove solution for waste handling applications. General cleaning tasks: General cleaning tasks can involve the use of a variety of detergents, chemicals, and solvents, and thus require strong chemical protection. The Nitrex 613 flock lined nitrile gloves not only keep hands, wrists, and lower arms protected from contact with chemicals, but are lightweight, moisture-wicking, and incredibly comfortable. Chemical handling: Selecting the appropriate chemical handling safety glove means considering both comfort and performance alongside superior protective properties. Our Nitrex 613 chemical resistant gauntlet gloves will provide protection against a range of hazardous materials, as well as offering flexibility and an ergonomic design, for great performance and ongoing comfort. The Nitrex Chemical Resistant Gloves range has been designed for both high- and low-level chemical applications, including those from strong detergents, solvents, and oils. From cleaning down job sites to recycling short line tasks, and the riskier chemical handling and processing applications. Nitrex 613 Chemical Resistant Gloves keep hands safe, comfortable, and performing at their best.

See full description

Feature Attributes

Colour:
Green
Material:
Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome