0
1

NSK24 Nitrile Gloves


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

A flexible impermeable knit-lined nitrile glove providing grip and protection from an array of solvents, oils and acids. A double nitrile coating provides excellent chemical, oil and abrasion resistance whilst the cotton/polyester liner absorbs perspiration, for ultra-comfortable extended wear and with good mechanical resistance. Protects the hand and forearm from oils, hydrocarbons, grease and abrasion. Resists Hydrochloric Acid (37%) - Level 6 breakthrough time EN374. Rough textured finish over surface of hand for better handling.

Feature Attributes

Standards Met:
EN374-3 Full Chemical,EN374-2 Micro Organism,Food Contact
EN388 Puncture:
1
Liner Material:
Cotton
Colour:
Blue
EN388 Abrasion:
4
EN388 Tear:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome