17015-318 Advanced - Thermal jacket


Select
Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Water-repellent. CLIMASCOT Lightweight Insulation. Continuous multi-coloured zipper. Ribbed collar. Chest pocket with a zip. Front pockets with press studs. Inner pockets. Rib at waist and cuffs.

Features & Benefits
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- Water-repellent.
- Ribbed collar.
- Chest pocket suitable for logo printing.
- Inside pockets.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 100% polyester
- Weight: 260 g/m²
- Quality Remark: Quilt fabric Shrinkage max 3%

See full description

Feature Attributes

Gender:
Unisex
Material:
100% Polyester
Standards Met:
OEKO-TEX® Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome