18035-249 Accelerate - Winter Jacket


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

Light fabric. Taped seams. Breathable, wind and waterproof. CLIMASCOT Lightweight Insulation. Detachable lined hood with adjustable drawstring. Fastening with zip and internal storm flap. Inner pocket with zip. Detachable ID card holder. Chest pocket with a zip. Front pockets with a zip. Adjustable elastic drawstring at waist. Zip at lower back for logo printing/ embroidery. Rib (hidden in storm flap) at cuffs. With print and reflectors.

Features & Benefits
- Breathable, wind and waterproof with taped seams.
- Unique CLIMASCOT insulation provides warmth without bulk. Lightweight, soft CLIMASCOT insulation takes up almost no space when compressed.
- Detachable lined hood with adjustable elastic drawstring.
- Fastening with zip and internal storm flap, so the wind is kept out.
- Interior zipper at lower back for logo printing / embroidery.
- Extra visibility with the help of reflectors.

Certifications
OEKO-TEX STANDARD 100, EN 342 3/WP (2.154 clo), EN 343 3-1-X

Material Info
- 100% polyester
- Weight: 185 g/m²
- Quality Remark: Ripstop

See full description

Feature Attributes

Gender:
Men
Material:
100% Polyester
Standards Met:
Oeko-Tex® Standard 100, EN 342 3/WP (2.154 clo), EN 343 3-1-X , 2019

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome