1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Lab Coats & Jackets
2202 Food Coats

2202 Food Coats


5 Variants From
£12.99

Inc VAT (20%)

See 5 Product Variants
£12.99

Description

This durable, comfortable polycotton Coat is ideal for the catering sector.
The Portwest 2202 utilises the Fortis fabric which has been designed to withstand the rigours of the busy workplace. In 65% polyester and 35% cotton this is a durable and comfortable fabric. This simple coat is ideal for food preparation areas and is available in a choice of two colours. It features an internal chest pocket. Buy in White for Fortis Plus supreme fabric or in Navy / Royal for Fortis 245g high specification fabric.

Feature Attributes

Closure Type:

Stud

Number of Pockets:

1

Gender:

Men

MFR Part No.:

2202X

Fabric Weight:

245 g/m²

Product Type:

Coats

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome