* Fire retardant, Anti-static, ARC Flash Jacket* 300gsm 60/40 Modacrylic/cotton blend.* Triple stitch construction.* 2 breast pockets* 2 lower pockets* Large qualifying icons on left arm.EN ISO 13688:2013 - General requirements for protective clothingEN 1149-3:2004 - Anti Static - Test methods for measurements of charge decayEN 1149-5:2008 - Anti Static - Material performance and design requirementsEN ISO 11611:2015 (Class 1 A1 A2) - Protective clothing for use in weldingEN ISO 11612:2015 (A1 A2 B1 C1) - Protection against heat and flameARC FLASHIEC 61482-2:2009 - Performance requirements and design requirementsEN 61482-1-1:2009 (ATPV = 10.8 Cal/cm2) - Open Arc testing* Each garment style is independently tested to both box and open ARC standards.* Click ARC production is covered by article 11B certification.