Brushed Fleece Hoodie Sweatshirts


Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

The hoodie is a must-have item in the Winter wardrobe and this Brushed Fleece Hoodie is designed for the worksite.Mesh hood liningMetal eyelets on hood to reinforce drawstring holesRibbed knit fabric on waist & cuffsTwo utility pockets on either side of garmentSafety drawstring feature on hood ensures drawstring stays inside garment to prevent catchingLeft sleeve twin pencil pocket in contrast fabricKangaroo pouch pockets

Feature Attributes

Width:
340 mm
Material:
320gsm, 65% Polyester/35% Cotton Brushed Fleece
Length:
485 mm
Fabric Weight:
750 g
Gender:
Men
Closure Type:
Slip On
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome