Click Warehouse Coat


Select
£18.99 Inc VAT (20%)


See all variants from £18.99

Description

65% polyester, 35% cotton, Concealed stud front, 1 breast pocket with pen divide, 2 lower pockets, Rear vents

Feature Attributes

Colour:
Royal Blue
Width:
350 mm
Length:
490 mm
Height:
255 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome