F300 Fleece Jackets


Select
Select
£10.99 Inc VAT (20%)
Up to 5% off


See all variants from £10.99

Description

300gsm, anti-pill fleece. Interactive full zip. Comfort cuffs. Two hip pockets with zip closures. Combining quality and durability.

Feature Attributes

Number of Pockets:
2 (Hip Pockets)
Fabric Weight:
300 g/m²
Closure Type:
Zipper
Product Type:
Fleece
Gender:
Unisex
Material:
Fleece

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome