FRAS Sat YEL Padded Jackets


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

50% Polyamide, 50% polyurethane, 170 g/m², FR quilted cotton lining with polyester padding, Microflex flame-retardant Hi-Viz winter rain jacket, High frequency welded seams, Zipper under storm flap with press studs, Sleeves with adjsutable press stud, Hood with drawstring, hidden in collar, Drawstring at waist. With reflective tape, 2 patch pockets, Inside pocketEN343 3 1 2003 + A1 2007EN ISO 20471:2013 + A1 2016 EN ISO 14116 2008 OUTER INDEX 1 INNER INDEX 3EN1149-5 2008 EN1149-3 2004

Feature Attributes

Colour:
Saturn Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome