Kids TX Performance Hooded Soft Shell Jacket


£21.99 Inc VAT (20%)

See 35 Product Variants
£21.99

Description

93% polyester/7% elastane outer layer.Waterproof 8000mm, windproof and breathable TPU membrane.Polyester micro fleece inner layer.Integral hood.Full length zip with chin guard and inner zip guard.Decorative hood and sleeve panelling.Two front pockets.Reflective detail on front and back.Open cuffs and hem.Drop hem.Cut out label.

Feature Attributes

Gender:
Kids
Product Type:
Soft Shell
Material:
Three layer bonded soft shell

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome