MFC1 Micro-fibre Reviver 500ml 500ml

MFC1 Micro-fibre Reviver 500ml 500ml

Order Code: ZT2429706S

£14.99 Inc VAT (20%)
£15.493% off
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

ValetPRO MFC1 Microfibre Reviver 500 mLhas been designed to handle the dirt and grime of any car preparation, decontamination or detailing work to leave any microfibre cloth or towel ready for repeated use.The unique formulation is effective but, unlike regular detergents, is not aggressive, leaving the microfibre towel revived and effective wash after wash. This product has been tried and tested with all the microfibre based items you can find in our accessories range.
-Removes grime, wax or stains from your microfibre cloths - No added softeners or brighteners - Revives your microfibre cloths for effective use - Uses natural and biodegradable cleaning technology
Directions:

Place in a washing machine with microfibre cloths.Light load:40ml. Heavy load: 80ml.
Start the wash.Do not exceed 40 ?C.
After washing, allow the cloths to air dry.

Please note: Do not use fabric softeners or any added powder detergents and bleach. Do not tumble dry microfibre cloths

See full description
Specifications for MFC1 Micro-fibre Reviver 500ml 500ml
  • Colour
    Blue
  • Product Type
    Vehicle Valeting
  • Material
    Liquid
  • Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome