Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
General Work Clothing
Coats, Jackets & Fleeces
Norman Fleece Jacket
By SOL'S
Reset
Clear All
Size
Select
Colour
Select
See all variants from
£16.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£16.99
Description
Unlined.Full length zip.Two front zip pockets.Open cuffs and hem.Tear out label.
Feature Attributes
Gender:
Men
Product Type:
Fleece
Material:
100% polyester
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome