Pique Fleece Shirt Jackets, 3232, Black Melange


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Smart, delightfully cosy pique fleece shirt with brushed lining. This shirt with a polyester stand-up collar is designed to pull double duty as a jacket. With mesh inserts at armholes for good ventilation, concealed snap fasteners in the chest pockets and rubberised snap fasteners on the front

Feature Attributes

Colour:
Black Melange
Material:
100% polyester fleece one side brush, 235 g/m2
Product Type:
Tops

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome