Stanley Teton 2-layer Full Zip Softshell


Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Zipped lower front pockets for secure storage. Reversed centre front zip. Adjustable cuff. UKAS certified. ISO certified.

Feature Attributes

Material:
95% Polyester, 5% Elastane
Product Type:
Softshells
Colour:
Black
Gender:
Men

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome